This item is Discontinued.
This item is Discontinued.
PTFE Fabric Tape, Black, 7/8"x5yd. (Discontinued)
Mfr #
0.875-5-SG56-05
Zoro #
G5532549
UPC # 888519321423
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.875-5-SG56-05
- Zoro #
- G5532549
- UPC #
- 888519321423
- Country of Origin
- United States
- Item
- PTFE Fabric Tape,Black,7/8"x5yd.
- Color
- Black
- Tape Adhesive
- Super Stick Silicone
- Material
- PTFE Coated Fiberglass Fabric
- Features
- Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction
- Tape Elongation
- 0.05
- Duct Tape Grade
- Industrial
- Tape Type
- Tape Roll
Description
PTFE Fabric Tape,Black,7/8 In.x5yd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.