This item is Discontinued.

Tapecase PTFE Fabric Tape, Brown, 7/8"x36yd. 0.875-36-SG05-03

This item is Discontinued.

Tapecase

PTFE Fabric Tape, Brown, 7/8"x36yd. (Discontinued)

Mfr # 0.875-36-SG05-03
Zoro # G5533851
UPC # 888519320075
Country of Origin United States
Category Cloth Tapes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.875-36-SG05-03
Zoro #
G5533851
UPC #
888519320075
Country of Origin
United States

Dimensions

Tape Thickness
3 mil
Width
7/8 in
Length
36 yd

Details

Item
PTFE Fabric Tape,Brown,7/8"x36yd.
Color
Brown
Tape Adhesive
Super Stick Silicone
Material
PTFE Coated Fiberglass Fabric
Features
High Abrasion Resistance; Non - Stick / Low Friction
Tape Elongation
0.05
Tape Type
Tape Roll

Description

PTFE Fabric Tape,Brown,7/8 In.x36yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews