Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.625-36-204-5
- Zoro #
- G5546031
- UPC #
- 888519328101
- Country of Origin
- United States
- Item
- Film Tape
- Tape Backing Material
- Polytetrafluoroethylene
- Tape Shape
- Continuous Roll
- Tape Adhesive
- Silicone Adhesive
- Tape Tensile Strength
- 30 lbs/in
- Tape Adhesive Strength
- 40 oz/in
- Tape Color
- Gray
- Tape Application
- Electrical Applications Such as Coil Wraps, Separators, Transformer, Slot Liners and Harnesses
- Tape Elongation
- 3
- Standards
- UL Recognized
- Features
- Flame Retardant; High Temperature
- Type
- Tape Roll
- Performance Temp. Range
- 500 Degrees F
Description
PTFE Film Tape,Gray,5/8 In.x36yd.