This item is Discontinued.
This item is Discontinued.
Reclosable Fastener, Disc, Rubber Adhesive, 7/8 in, White, 945 PK (Discontinued)
Mfr #
16U763
Zoro #
G4362014
UPC # 888519036440
Country of Origin United States
Category Hook & Loop Discs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16U763
- Zoro #
- G4362014
- UPC #
- 888519036440
- Country of Origin
- United States
Dimensions
- Dot Dia.
- 7/8 in
- Overall Diameter
- 7/8 in
Details
- Item
- Reclosable Fastener
- Hook-and-Loop Type
- Hook
- Adhesive Type
- Rubber Adhesive
- Backing Material
- Woven Nylon
- Shear Strength
- 20.9 psi
- Hook-and-Loop Shape
- Disc
- Color
- White
- Hook and Loop Shape
- Disc
- Hook and Loop Type
- Hook
- Flame Retardant
- No
- Characteristics
- Pressure Sensitive
- Bonding Method
- Pressure
- Count
- 945
- Profile
- Standard
- For Location
- Indoor
- Bonding Type
- Adhesive
- Shape
- Disc
- For Materials
- Plastic, Metal, Painted Surfaces, Glass, Wood
- Material
- Nylon
- Product Type
- Hook-and-Loop Fastener
Description
Hook-and-Loop Fastener, Hook, Hook and Loop Shape Disc, Dot Dia. 7/8 in, Color White, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 20.9 lbf/sq in, Adhesive Type Rubber, Characteristics Pressure Sensitive, Package Quantity 945
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.