This item is Discontinued.

Zoro Select Reclosable Fastener Shapes, Rubber Adhesive, 12 in, 1 in W, White, 75 PK 16U753

This item is Discontinued.

Zoro Select

Reclosable Fastener Shapes, Rubber Adhesive, 12 in, 1 in W, White, 75 PK (Discontinued)

Mfr # 16U753
Zoro # G4361917
UPC # 888519036501
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16U753
Zoro #
G4361917
UPC #
888519036501
Country of Origin
China

Dimensions

Width
1 in
Length
12 in
Overall Length
1 ft
Overall Width
1 in
Wire Rope Length
1 ft

Details

Item
Reclosable Fastener Shapes
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
20.9 psi
Hook and Loop Shape
Strip
Color
White
Includes
75 Sets (75 Hook Pieces and 75 Loop Pieces)
Characteristics
Pressure Sensitive
Flame Retardant
No
Bonding Type
Adhesive
Shape
Strip
Profile
Standard
Product Type
Hook-and-Loop Fastener
Count
75
Material
Nylon
Bonding Method
Pressure
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
For Location
Indoor
Hook-and-Loop Type
Hook-and-Loop

Description

Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Strip, Length 12 in, Width 1 in, Color White, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 20.9 lbf/sq in, Adhesive Type Rubber, Characteristics Pressure Sensitive, Includes 75 Sets (75 Hook Pieces and 75 Loop Pieces), Package Quantity 75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.