Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tapecase Red 2 mil Splicing Tape, 2" x 72yd. TC987

Red 2 mil Splicing Tape, 2" x 72yd. (Discontinued)

  • Mfr # TC987
  • Zoro # G0064911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC987
Zoro #
G0064911
UPC #
888519396278
Country of Origin
United States

Dimensions

Tape Length
72 yd
Tape Thickness
3.4 mils
Width
2 in

Details

Item
Polyester Tape
Tape Adhesive Strength
40 oz/in
Tape Color
Red
Material
Polyester Film
Performance Temp. Range
-40 to + 400 °F
Application
Splicing silicone coated liners, filmsWrap, release papers and double-sided pressure sensitive tapes
Features
High Initial Adhesion; High Temperature

Description

Polyester Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.