Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.375-18-RU
- Zoro #
- G5534168
- UPC #
- 888519319635
- Country of Origin
- United States
Dimensions
- Tape Width
- 3/8"
- Tape Length
- 18 yd.
Details
- Item
- Wear Resistant Anti Friction Rulon Tape
- Tape Backing Material
- PTFE
- Tape Shape
- Continuous Roll
- Tape Color
- Rose
- Number of Adhesive Sides
- 1
Description
Rose Rulon Film Tape,3/8 In.x18yd.