This item is Discontinued.

Tapecase Shipping Labels, 5 In. W, Black/Red, PK50 16V053

Shipping Labels, 5 In. W, Black/Red, PK50 (Discontinued)

  • Mfr # 16V053
  • Zoro # G4372277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16V053
Zoro #
G4372277
UPC #
888519029794
Country of Origin
United States

Dimensions

Height
3"
Label Height
3 in
Width
5"
Label Width
5 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Fragile Handle with Care/Fragil Manege Con Cuidado
Color
Red
Legend Color
black
Background Color
Red
Language
Spanish
Message Header
Handle with Care
Primary Label Subject
Care Instruction
Labels per Roll
50
Message
Fragile, Fragile Handle with Care/Fragil Manege Con Cuidado
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language Spanish, Primary Label Subject Care Instruction, Message Header Handle with Care, Message Fragile, Fragile Handle with Care/Fragil Manege Con Cuidado, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Red, Labels per Roll 50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.