Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.375-36-423-5
- Zoro #
- G5739907
- UPC #
- 888519329498
- Country of Origin
- United States
Dimensions
- Tape Width
- 3/8"
- Tape Length
- 36 yd.
- Tape Thickness
- 5 mil
Details
- Item
- Film Tape
- Tape Backing Material
- Ultra-High Molecular Weight Polyethylene
- Tape Shape
- Continuous Roll
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- 30 lbs/in
- Tape Color
- White
- Tape Application
- Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails
- Tape Elongation
- 3
- Standards
- Automotive Specification Approvals: Chrysler MS-CH612, Ford ESB-M3G123-B, GM 6419M
- Type
- Tape Roll
Description
UHMW Polyethylene Tape,3/8 In.x36yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov