Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.875-36-403-5BNC
- Zoro #
- G5741535
- UPC #
- 888519326367
- Country of Origin
- United States
- Item
- Film Tape
- Tape Backing Material
- Ultra-High Molecular Weight Polyethylene
- Tape Shape
- Continuous Roll
- Tape Adhesive
- Elastomeric
- Max. Tape Performance Temp.
- 200 Degrees F
- Tape Tensile Strength
- 30 lb./in.
- Tape Adhesive Strength
- 90 oz./in.
- Tape Color
- Black
- Tape Elongation
- 300%
- Tape Application
- Mechanical Applications Such as Chute Liners, Wear Pads and Guide Rails
- Standards
- ASTM D1000; ASTM D3759
- Type
- Tape Roll
Description
UHMW Polyethylene Tape,7/8 In.x36yd.