Shop TAPESTRY TRADING
Create Account
JASP1372 13 x 72 in. Begium Table Runner Jasper
- Mfr # JASP1372
- Zoro # G403884501
product price:Â
$
73.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JASP1372
- Zoro #
- G403884501
- UPC #
- -
- Country of Origin
- China
Description
Features
- Begium Tapestry Table runner for dressing up your table or dresser Jasper
- Material - 90% Viscose, 10% Lurex
- Dry clean only
- Color - Multicolor
- Size - 13 x 72 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.