
1 MALE to 2 FEMALE 12-in Long Twisted Pair RCA twin Cable ideal for amplifier installation for car
Mfr # RCAY1M2F
Zoro # G316061884
product price:Â $14.85
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RCAY1M2F
Zoro #
G316061884
UPC #
-
Country of Origin
Brazil
Description
1 MALE to 2 FEMALE 12-in Long Twisted Pair RCA twin Cable ideal for amplifier installation for car or homeDRIVER INTERNALThis is a twisted wire pair of RCA cables have two internal conductors. The first set of threads consists of 10 OFHC copper filaments high thermal conductivity - oxygen free 0.127 mm. The second set of threads consists of 10 filaments of tinned copper OFHC high thermal conductivity - oxygen free 0.127 mmThe basic raw material used to manufacture the inner conductor is copper OFHC high thermal conductivity - free of oxygen that offers optimum conductivity and with purity of 99.99% nominal resistance of 925 m Ohm / 5m at 25 degrees C INSULATION DielectricMain element of a cable, as the electromagnetic wave moves within the dielectric to be transmitted a signal by the inner conductorIrradiated PVC appointed to high-frequency signals, supports high temperatures in moderation DRIVER EXTEDRNO SHIELDThe RCA cable twisted pair, combine the shield techniques and cancellation. This type of cable has RCA pairs of interlocking wires around each other to cancel electromagnetic interference from external sources and neighbors cable clutterThe cable twisted pairs have high efficiency in noise canceling noises from directional twisted pair that improves the CMRR Common Mode Rejection Ratio Common Mode Rejection Index COVER OR EXTERNAL COVERAGETranslucent outer cover, provides the cable protection from the external environmentPVC polyvinyl chloride - features such as flexibility advantage CONNECTORSConnector ultra compact and bicolor RCA to facilitate the identification and optimal signal conduction due to its construction continues with the cableCLA brass plated manufactured on an industrial gold becoming a great driver, has cavities with high blood pressure and closed toe for better signal transfer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.