Shop TARAMPS
Create Account
HD30001 Car Amplifier 3000 Watts - 1 ohm
- Mfr # HD3000.1
- Zoro # G603980294
product price:Â
$
255.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD3000.1
- Zoro #
- G603980294
- UPC #
- 7898556840903
- Country of Origin
- China
Description
The HD line is a line of amps with one channel with frequency response from the sub bass to the middle acute. This products ranging from 800-8000 watts of power, applied in several areas aimed at it relates to automotive, domestic or sound electric trio.
The HD amplifier is a high performance product, innovative design and edges (front and back) in abs, which provide more security at the installation time. The hd amplifiers have RCA inputs (l and r) to seize all mixing from a song, directing to a single output.
- Number of channels - 01
- Max. Output power @ 13,8 vdc - 1 ohm - 3598w RMS
- Max. Output power @ 13,8 vdc - 2 ohms - 2446w RMS
- Max. Output power @ 13,8 vdc - 4 ohms - 1403w RMS
- Max. Output power @ 12,6 vdc - 1 ohm - 3000w RMS
- Max. Output power @ 12,6 vdc - 2 ohms - 2040w RMS
- Max. Output power @ 12,6 vdc - 4 ohms - 1170w RMS
- Input sensitivity - 250mv @ -9,78 dbm
- Total harmonic distortion (thd) 0,3%
- Signal / noise ratio ->95db
- Damping factor - 300
- Frequency response (full range) - 5hz a 15khz
- H.p.f (high pass filter) - 5hz a 50hz (-12db/octave) variable
- L.p.f (low pass filter) - 50hz a 15khz (-12db/octave) variable
- Bass boost - 0 to 10db (50hz)
- Input impedance - 18k ohms
- Protection system - Short into output / power supply high/low
- Minimum supply voltage - 10,5vdc
- Maximum supply voltage - 16vdc
- Idle consumption - 1,70 amp.
- Musical maximum consumption @ 12,6vdc - 170 amp.
- Sinusoidal signal maximum consumption @ 12,6 vdc - 340 amp.
- Dimension - 288 D x 229 W x 65 H mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.