
Ultra-High Power Competition Bass Only Car Audio Amplifier Mono Output Stable to One Ohm
Mfr # BASS15K
Zoro # G916061932
product price:Â $1,822.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BASS15K
Zoro #
G916061932
UPC #
-
Country of Origin
Brazil
Description
Line: BASS Reference: BASS 15K Operation Class: Classe D Number of Channels: 01 Max Output Power: 14.4 VDC - 1 OHM: 15000 W RMS 14.4 VDC - 2 OHMS: 8505 W RMS Input Sensitivity: 280mV Signal Noise/Ratio: >95dB Frequency Response: -3dB 8Hz a 250Hz Crossover High Pass HPF: Variable, 8 a 30Hz -12dB/8 Crossover Low Pass LPF: Variable, 60 a 250Hz -12dB/8 Bass Boost: Parametric, 35 a 60Hz 0 a +12dB Efficiency: 80% Input Impedance: 22K Ohms Protection System: Short-Circuit to Output, Short on output compared to GND, Low impedance at output, High/Low supply voltage and Thermal protection Minimum Supply Voltage: 9VDC Maximum Supply Voltage: 17VDC Idle Consumption: 400mA Musical Maximum Consumption: 651A Sinusoidal Signal Maximum Consumption: 1302A Dimensions WxHxD: 238 x 71 x 544 mm Weight: 9.70Kg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.