This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWV308TGL
- Zoro #
- G1912334
- UPC #
- 92636349028
- Country of Origin
- Unknown
Dimensions
- Display Size Supported
- 12.9 in
Details
- Item
- Screen Protector
- Material
- Tempered Glass
- Color
- Black, Crystal Clear
- Features
- Bubble-free, Easy Clean, High Definition Clarity, Oleophobic Coating, Residue-free Removal, Rounded Edge, Smooth Touch Coating, Touch Sensitive; Fingerprint Proof, Scratch Resistant, Shatter Resistant, Smudge Proof
- Device Supported
- iPad Pro
- Compatibility
- Apple iPad Pro 12.9" 4th Gen (2020)
- Display Type Supported
- LCD
- Brand Compatibility
- Apple
- Surface Hardness
- 9H
- Compatible With
- Apple iPad Pro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.