Shop TARPS NOW
See all product information
Create Account
Cable Tie, 8 in L, Black, Nylon, 50 lb Strength, 100 PK
- Mfr # TACT8BK-100
- Zoro # G909161731
product price:
$
6.79
/pk of 100, $0.07/ea
Sold in multiples of 2 pks for
$13.58
Key Features
Cable Tie Style
UV Resistant
Width
0.30 in
Color
Black
Material
Nylon
Tensile Strength
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TACT8BK-100
- Zoro #
- G909161731
- UPC #
- 689107379242
- Country of Origin
- China
- Item
- Cable Tie
- Cable Tie Style
- UV Resistant
- Color
- Black
- Material
- Nylon
- Tensile Strength
- 50 lb
Dimensions
- Nominal Length
- 8 in
- Width
- 0.30 in
Description
Tarps Now presents 100 pieces of cable zip ties. These Black Nylon Cable Ties / Zip Ties are heavy-duty, heat stabilized, have a minimum temperature rating of -40° F, and have 50 LB tensile strength. The cable ties are ideal for securing your fence screening and other tarp applications. They are available in 8", 11", and 14" lengths. They are also great to use for travel purposes, indoor and outdoor applications to tie things together. Made of heavy-duty nylon material. These 100 pieces zip ties reduce worry about running out of wire ties in the middle of your project. 120 LB tensile strength has made them durable. They will not break easily. You can bend them at any angle on your important project. They have angled tails to lock them tightly. Heat stabilized quality made them useful to all weather conditions like cold, hot, rain, or snow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.