Shop TARTER
Create Account
2RWU 2 in. Receiver Wire Unroller; Yellow
- Mfr # 2RWU
- Zoro # G304144544
product price:
$
300.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2RWU
- Zoro #
- G304144544
- UPC #
- 704496554480
- Country of Origin
- China
Description
Maybe you’re installing miles of fencing on your ranch. Or you’re replacing a small section of paddock the horses took down. Whatever your project, you need a tool that will make your job easier. Tarter’s 2 Receiver Wire Unroller holds various sizes of wire and easily attaches to any 2 receiver, making it the ideal product for fencing jobs big and small.
Features- Attaches to an ATV, tractor or truck with 2 receiver
- Holds various size rolls of wire for easier fencing
- Perfect for fencing jobs in tight places
- Features our durable, corrosion-resistant powder coat finish, for long lasting performance
- Color: Yellow
- Size: 2 in.
- Length: 23"
- Height: 12"
- Width: 24"
- Weight: 26 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.