Shop TARTER GATE
Create Account
FFAK Fly Face Attachment Fits Sdmf
- Mfr # FFAK
- Zoro # G704087892
product price:Â
$
852.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FFAK
- Zoro #
- G704087892
- UPC #
- 704496789622
- Country of Origin
- China
Description
Fly Face Attachment Fits Sdmf
Keep flies away while your cattle feed. It's unique design controls flies while cows use the Super-Duty Mineral Feeder.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Fly Face Attachment Fits Sdmf
- Dimension: 24 x 4 x 24 in.
- Cube: 2304
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.