Shop TARTER
Create Account
GL22P HD Two-Way Lockable Gate Latch 1.625-2 in. O. D; Black
Mfr # GL22P
Zoro # G903711383
product price:Â $59.39
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL22P
- Zoro #
- G903711383
- UPC #
- 704496014588
- Country of Origin
- China
Description
This heavy-duty lockable latch is unique in the fact that it not only secures the gate in the closed position, but also keeps the gate from sagging when latched. Latch is accessible from both sides.
Features- Fits tube sizes from 1-5/8" to 2"
- Latch assembly is 11" tall and 4-1/4" wide
- Latch secures gate and keeps it from sagging
- Easy one-handed operation
- Accessible from both sides
- Accepts padlock (not included)
- Includes mounting hardware
- Color: Black
- Size: 1.625-2 in.
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.