Shop TASCO

Hard Hat, Gladiator II, Polyethylene, 6 Point Ratchet, Type 1, Class E, Hi-Vis Green

  • Mfr # 100-72000

  • Zoro # G1805931


product price: 
$
18.95
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6" to 8-5/8"
Series
Gladiator II
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
100-72000
Zoro #
G1805931
UPC #
662728720006
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Gladiator II
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Hi-Vis Green
Head Protection Venting
No
Standards
ANSI Z89.1-2014
ANSI Impact Type
1
Includes
Standard slots accept most accessories, Locking ratchet and Cool-Guard(TM) brow pad, The industry's lowest nape strap for extra secure fit, ANSI approved for use with suspension system reversed, Six-point Reflex(TM) suspension technology with 1" nylon webbing to disperse impact force
Hard Hat ANSI Class
C, E
Accessory Slots
Yes
Hard Hat ANSI Type
1
Graphics
None
ANSI Classification
Type 1, Class E
ANSI Electrical Class
C, E
CSA Class
E
CSA Type
1
Head Protection Graphics
No Graphics
Application
Unique Shell Molded For Superior Rigidity and UV Protection
High-Visibility
Yes
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
TASCO
Shell Pattern
Solid
Venting
No
CSA Electrical Class
Class E
Headwear Style
Front Brim
Shell Material
Polyethylene
Shell Color
Fluorescent Green
Graphics Type
No Graphics
Includes Accessory Slots
Yes
CSA Impact Type
Type I

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6 to 8-5/8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility High-Visibility, Standards ANSI Z89.1-2014, Series Gladiator II

Ratings & reviews