This item is Discontinued.

This item is Discontinued.
Tayfun V30F-1-4 Flash Chiller Tayfun V30 2 product Lines (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V30F-1/4
- Zoro #
- G603881010
- UPC #
- 747925455460
- Country of Origin
- China
Description
Prechillers are most suitable for cooling and dispensing beer, beverages and water where there is limited refrigeration. Great solution for dispensing ICE COLD draught beer! Can be added to an existing remote glycol system for additional cooling capacity.
Ice bank prechiller for 1 or 2 beer, beverage or water lines.
Most suitable for cooling beer, beverages, juices, water where there is limited refrigeration.
Product is chilled by running through 20' stainless steel coil submerged on ice cold water.
1 stainless steel coil, 1/4", with total length 20".
Ice bank 19lbs.
Ice sensor.
Foamed in place insulated bath.
Submerged agitator pump.
Ideal beer flash cooler / beer flash chiller.
Capacity Compressor: 1900 BTU/hr, evap 20F.
Capacity Ice Bank: 2500 BTU/hr.
Ice Bank: 19 Lbs.
Dedicated Circuit: 15 Amp.
Voltage: 115/60 V/Hz.
Power Consumption: 559 Watt.
Compressor Power: 41278 H/p.
Thermostat: Manual Type.
Product coils: 2 Pcs.
Coil diameter, ID-OD: 5/16" -3/8".
Coil length: L1=38, L2=41 Ft.
Pump: Saber agitator Type.
Refrigerant: R134A Type.
Dimensions: 11"W x 21"D x 22"H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.