3003.5051 5 x 18 in. Econo Fender

  • Mfr # 3003.5051
  • Zoro # G303694828
product price: 
$
35.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3003.5051
Zoro #
G303694828
UPC #
40011010155
Country of Origin
China

Description

Econo Fender

To keep your boat running smoothly and efficiently all season long, we provide a wide range of boating accessories. Browse from the wide range of products and choose the right boat accessories depending on your needs, preferences and budget.

Features
  • Taylor Made Economy Fender
  • Fender size: 5" x 18"
Specifications
  • Size: 5 x 18 in.
  • Country of Origin: USA
  • Dimension: 5" H x 5" W x 18" L
  • Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews