400 lb Digital Bathroom Scale White
- Mfr # 5302875
- Zoro # G110770975
product price:
$
34.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5302875
- Zoro #
- G110770975
- UPC #
- 77784044049
- Country of Origin
- China
Description
The Taylor White digital bathroom scale with black background has a weight capacity of 400 lbs. (180 kg) and measures accurately to 0.2 lbs. (0.1 kg). After stepping on the platform, the Digital Body Weight Scale powers on automatically and displays the user's weight on a 3.21 x 1.56 in. black readout screen with white digits. The Bathroom Scale also features an auto-zero function, automatically calibrating before measuring weight, so that accurate readings are assured. The electronic weighing scale offers a bright white design with a silver bezel.
- • 11.8 x 11.8 in. bright white platform with a durable glass core
- • Instant-on feature
- • Clean with damp cloth
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.