440 lb Digital Bathroom Scale White
- Mfr # 752840133
- Zoro # G300539818
product price:
$
40.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 752840133
- Zoro #
- G300539818
- UPC #
- 77784025284
- Country of Origin
- China
Description
A durable, tempered glass bright white platform is sized at 12.2 inch x 13.5 inch for stability. Four precise sensors work together for accuracy weighing up to 440 lb capacity (200 kg), measuring in 0.2 lb (0.1 kg) increments. Adding to the look, backlight is bright blue so readability is clear in even low lighting. Provided in the box are clear instructions, troubleshooting tips.
- • Acci-glo blue backlight
- • Step on instant read
- • Features instant on, auto off and low battery indicator
- • Bright white finish and mirror accent
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.