Shop TAYLOR
Create Account
6269716 Instant Read Analog Oven Thermometer
- Mfr # 6269716
- Zoro # G503960747
product price:Â
$
39.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6269716
- Zoro #
- G503960747
- UPC #
- 77784033098
- Country of Origin
- China
Description
Connoisseur oven thermometer. Measures oven temperature ranges from 150 degree Fahrenheit to 600 degree Fahrenheit. Large 3-1/2 inch thermometer head with a 2-1/2 inch viewing dial for easy reading. Stainless steel construction with silicone grips for safe and easy handling. Three position alignment allows the thermometer to hang, stand or clip to an oven rack. Since most oven temperatures vary from top to bottom and side to side, place an oven thermometer next to food while cooking to ensure proper temperatures.
Features- Instant Read Analog Oven Thermometer
- Unique 3 position alignment allows thermometer to hang, clip or standReference zones for warm, bake and roast
- Temperature range 150 degrees F to 600 degrees F
- Silicone accents
- Stainless steel construction
- Glass lens
- Display Type: Analog
- Instant Read: Yes
- Material: Silicone/Stainless Steel
- Maximum Temperature: 600 deg
- Minimum Temperature: 150 deg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.