Shop TAYLOR

6433783 400 lbs Digital Bathroom Scale - White; Pack of 2

  • Mfr # 6433783
  • Zoro # G803869719

product price: 
$
72.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6433783
Zoro #
G803869719
UPC #
77784025529
Country of Origin
Unknown

Description

400 lbs Digital Bathroom Scale

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Made from the highest quality materials
  • Pack of 2
Specifications
  • Weight Capacity: 400 lbs
  • Type: Digital
  • Color: White
  • Battery Type: CR2032
  • Number of Batteries Required: 1 Batteries
  • Batteries Required: Yes
  • Weight: 10.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.