6669501 Plastic Sunflower Dial Thermometer; Yellow

  • Mfr # 6669501
  • Zoro # G803960737
product price: 
$
27.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6669501
Zoro #
G803960737
UPC #
77784032008
Country of Origin
Unknown

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
Specifications
  • Material: Plastic
  • Color: Yellow
  • Indoor or Outdoor: Indoor and Outdoor
  • Power Source: None
  • Indoor and Outdoor: Outdoor
  • Length: 5.25 in.
  • Mounting Type: Wall Includes swivel mounting bracket
  • Weight: 0.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews