6669527 8 in. Plastic Dial Thermometer; White

  • Mfr # 6669527
  • Zoro # G003960728
product price: 
$
29.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6669527
Zoro #
G003960728
UPC #
77784011782
Country of Origin
Unknown

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
  • Fahrenheit and Celsius scales
Specifications
  • Material: Plastic
  • Color: White
  • Power Source: None
  • Mounting Type: Wall
  • Indoor and Outdoor: Indoor and Outdoor
  • Indoor or Outdoor: Indoor and Outdoor
  • Length: 8 in
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews