Shop All Food Thermometers
Taylor
Analog Oven Thermometer with 100 to 600 (F)
Mfr # 3506
Zoro # G9468627
original price:
$7.79
5% off
new price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Oven Thermometer
- Display Analog
- Temp. Range (F) 100 Degrees to 600 Degrees F
- Temp. Range (C) 50 Degrees to 300 Degrees C
- Accuracy +/-5 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taylor
- MFR # 3506
- Zoro # G9468627
- UPC # 077784350607
- Country of Origin China
- Category Food Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Dial Size | 2 in |
Overall Length | 1 11/16 in |
Details
Food Service Thermometer Sub Category | Oven Thermometer |
Item | Oven Thermometer |
Display | Analog |
Temp. Range (F) | 100 Degrees to 600 Degrees F |
Temp. Range (C) | 50 Degrees to 300 Degrees C |
Accuracy | +/-5 Degrees F |
Application | Oven |
Features | Hanger |
Stem Material | Stainless Steel |
Standards | NSF |
Case Material | Stainless Steel |
Lens Material | Glass |
Metal Detectable | Yes |
For Food Contact | Yes |
NSF Certified | Yes |
Maximum Temperature | 600 Degrees F |
Minimum Temperature | 100 Degrees F |
Product Type | Oven Thermometer |
Display Type | Analog |
Description
Oven Thermometer, Metal Detectable Yes, Case Material Stainless Steel, Features Hanger, Lens Material Glass, Manufacturers Warranty Length 1 yr, Maximum Temperature 600 Degrees F, Minimum Temperature 100 Degrees F, For Food Contact Yes, Dial Size 2 in, Product Type Oven Thermometer, Accuracy +/-5 Degrees F, Application Oven, Overall Length 1 11/16 in, Display Type Analog, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILL Icing Smokey Mountain Maple 23lbs (10202033)
- CMA DISH MACHINES 1/2 Water Solenoid Valve Je120/60 (03603.10)
- HATCO Infinite Switch Kit For - Part# Htr02.19.017.00 (HTR02.19.017.00)
- TRUE Temp Control Kit (222737)
- TAYLOR LED Digital Food Service Thermometer with -40 to 450 (F) (9835)
- TAYLOR Analog Mechanical Food Service Thermometer with -30 to 70 (F) (5981N)
- TAYLOR 4" Analog Meat Thermometer with 120 to 190 (F) (3504)
- TAYLOR 5" LCD Waterproof Thermometer with -40 to 500 (F) (9878EPR)
- TAYLOR Loud Timer (5839)
- TAYLOR Digital Timer, General Purpose (5806)
- CONTROL CO Waterproof Thermometer, Dishwasher, Steel (4203)
- Taylor Food Thermometers