Shop TAYLOR CABLE
Create Account
64671 8 mm. Blue Spark Plug Wire Set
- Mfr # T64-64671
- Zoro # G903734764
product price:Â
$
96.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T64-64671
- Zoro #
- G903734764
- UPC #
- 747925277673
- Country of Origin
- China
Description
Features
- High temperature and oil resistant wire insulation.
- High temperature silicone spark plug boots.
- Works in high under hood temperatures.
- Offered with wire core.
- Diameter - 8 mm.
- Wire Material - Silicone.
- RFI Suppression - Yes.
- Color - Blue.
- Number - 8.
- Distributor Boot Color - Blue.
- Distributor Boot Material - Silicone.
- Distributor Terminal Ends - Female/ Socket.
- Includes Coil Wire - Yes.
- Spark Plug Boot Color - Blue.
- Spark Plug Boot Material - Silicone.
- Spark Plug Boot Ends - 180 Degree.
- Conductor Type - Resistor Core.
- Wire Resistance - 350 Ohms Per Feet Resistance.
- Fits for various makes and models.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.