Digital Platform Bench Scale with Remote Indicator, 400 lb. Weight Capacity, LCD Display

  • Mfr # TE400

  • Zoro # G2700537


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
180 kg, 400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE400
Zoro #
G2700537
UPC #
077784004005
Country of Origin
China

Dimensions

Weighing Surface Depth
12 1/4 in
Weighing Surface Width
12 in
Overall Width
13 7/8 in
Overall Length
12 1/4 in
Overall Height
5 3/4 in
Overall Depth
14 1/4 in
Battery Size
AA
Display Character Height
1 in
Weighing Surface Height
2 in
Cord Length
6 ft
Width
12.3"

Details

Scale Sub-Category
Shipping and Receiving Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
180 kg, 400 lb
Scale Graduations
0.2 kg/0.5 lb
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Scale Readability
0.2kg/0.5 lb.
Housing Material
Steel
Power Unit
AC, Battery
Item
Bench Scale
Platform Material
Steel
Scale Application
Packaging
Scale Functions
Check Weighing
Display Type
LCD
Scale Features
Auto Power Off
Bench Scale Type
General Purpose
Color
Black
Battery Type
Alkaline, Carbon Zinc
Scale Type
Platform Bench
Plug Type
Two Prong
Weight Capacity
400 lb
Calibration Certificate
No Certificate
Basic Power Source
Battery/Electric
Batteries Required
Yes
Voltage
9V DC
Weighing Surface Material
Stainless Steel
Number of Batteries Required
6
Batteries Included
No
Accuracy
1%
Body Material
Steel
Scale Use Location
Shipping
Number of Display Characters
4
Material
Steel
Application
Restaurant, Hospital

Description

Bench Scale, Scale Application Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 12 1/4 in, Weighing Surface Width 12 in, Weight Capacity 400 lb, Weighing Units kg, lb, Scale Graduations 0.2 kg/0.5 lb, Overall Width 13 7/8 in, Overall Depth 14 1/4 in, Overall Height 5 3/4 in, Accuracy 1 Percent, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Check Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.