Shop TAYLOR MADE
Create Account
Big B Fender - 8in x 20in - Mid Atlantic Blue
Mfr # 41026
Zoro # G923512571
product price:Â
$
66.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41026
- Zoro #
- G923512571
- UPC #
- 040011314260
- Country of Origin
- Unknown
Description
Big B Fender - 8in x 20in - Mid Atlantic Blue The versatile Big B fender incorporates a center rope tube that allows end-to-end line passage. Big B inflatable vinyl fenders feature a seamless construction with molded ribs to minimize roll. Big B's are made from the highest quality marine-grade vinyl with a high gloss finish. Features: Rubber football needle valve for easy inflation and long life The 3/4in diameter center hole accepts up to 5/8in diameter rope to secure the fender Fenders can be hung vertically or horizontally with a single line End-to-end rope passage - horizontal hanging is useful for protection against pilings and tidal change areas Matches boat gel coat with patented color-matching process Tough marine-grade vinyl tolerates the harsh elements Specifications: Diameter x Length: 8 x 20 inches Boat Size: 25 to 35 ft. Color: Mid Atlantic Blue