Precision 13-.50in. Large Dial Deer Thermometer 6709E

  • Mfr # 6709E
  • Zoro # G104038593
product price: 
$
42.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6709E
Zoro #
G104038593
UPC #
-
Country of Origin
China

Description

  • Bold, clean silk-screened graphics
  • Attractively framed in a Black bezel
  • Shatterproof and weather resistant
  • 13.5" molded dial
  • Deer design
  • 1.3 lbs
  • Length: 13.9
  • Width: 13.6
  • Height: 1.9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews