Precision Products 245785 1 in. Sprinkler & Water Conservation Gauge

  • Mfr # 245785
  • Zoro # G404146684
product price: 
$
32.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
245785
Zoro #
G404146684
UPC #
77784031384
Country of Origin
China

Description

Our products are the perfect household device to keep you and your family's living conditions optimal. Not just reliable readings, the temperature is equipped to give you daily updates on the record humidity and temperature high and low of any given day, allowing you to compare the current readings to those of the past.

Features
  • Easy to read measurement increments
  • Tapered spear end for ground or post mounting
Specifications
  • Size: 1"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews