Shop TAYLOR
Create Account
Weather Station
- Mfr # 1731
- Zoro # G500541468
product price:
$
32.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1731
- Zoro #
- G500541468
- UPC #
- 77784023914
- Country of Origin
- China
Description
This indoor/outdoor weather station can read both indoor/outdoor temperatures and humidity range. It has temperature and humidity trend indicators. It also has a calendar with alarm clock.
- • Wireless Digital Indoor/Outdoor Weather Station with Hygrometer. Color is Black/Silver for Base Station. Color is White for Remote.
- • Indoor/outdoor temperature in degrees F and degrees C scales
- • Indoor/outdoor humidity range 20%-95%
- • Temperature and humidity trend indicators
- • Daily min/max recall for temperature and humidity
- • Calendar with alarm clock
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov