Taylor Made 310132P 4 x 16 in. White with Black Rope Boat Guard Fender - Pack of 2

  • Mfr # T4V-310132P
  • Zoro # G903693931
product price: 
$
61.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T4V-310132P
Zoro #
G903693931
UPC #
40011802057
Country of Origin
United States

Description

Give your boat maximum protection against rafting boats, docks or other objects that can damage it! Choose from top-of-the-line Taylor Made fenders and buoys that combine unbeatable strength and long-lasting service life. Designed for use in the toughest applications, they are proven to deliver exceptional resistance to wear and tear, harsh chemicals, as well as damaging UV rays.

Features
  • Designed to protect your watercraft from dents, scratches, and other damage
  • Manufactured from high-grade materials to ensure utmost durability and longevity
  • Highly resistant to chemicals and UV exposure
  • Pack of 2
Specifications
  • Color: White & Black
  • Length: 16"
  • Diameter: 4"
  • Country of Origin: United States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews