This item is Discontinued.

Taylormade-Adidas Taylor Made TAM96025 1 in. Rubber Chair Tips TAM96025

This item is Discontinued.

Taylormade-Adidas

Taylor Made TAM96025 1 in. Rubber Chair Tips (Discontinued)

Mfr # TAM96025
Zoro # G104021656
UPC # 40011960252
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TAM96025
Zoro #
G104021656
UPC #
40011960252
Country of Origin
China
Style
Ladderback Chair

Description

1" H White Rubber Chair Tips (96025) by Taylor Made. Non-marking rubber tips are great for use on deck chairs, boarding ladders, boat hooks, etc. Add style and comfort to your vessel with premium boat seating. Featuring a sturdy construction built using the latest materials and technology, this product provides great look, convenience, and support, keeping you cozy during your marine adventures.

Features
  • Designed to add a splash of style and comfort to your boat
  • Will help make your day on the water more enjoyable
  • Engineered and built to take you there and back with comfort and peace of mind
  • Constructed from superior materials for strength and durability
  • Manufactured to handle the rigors of the rugged marine environment and your lifestyle
Specifications
  • Size: 1"
  • Finish: White
  • Material: Rubber
  • Weight: 0.32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.