This item is Discontinued.
This item is Discontinued.
Ardmore 3 L Putter-Right Hnd/35"/SS Pistol 1.0 GT (Discontinued)
Mfr #
TAYTPBCA3P
Zoro #
G9274490
UPC # 888167717418
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAYTPBCA3P
- Zoro #
- G9274490
- UPC #
- 888167717418
- Country of Origin
- China
- Item
- Golf Clubs
- Hand
- Right
- Type
- Putter
Description
TP Black Copper Collection offers a rich new colorway in four Tour-validated putter shapes. Unique triple-plating process takes on a dark, rustic finish. Each model is hand polished to reveal copper accents along the edges. Adjustable sole weights for optimal head weight. Pure Roll insert for optimal forward roll-firm feel with aluminum insert. Super Stroke Pistol 1.0 GT (TP Copper) grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.