This item is Discontinued.

This item is Discontinued.
ATV Chrome Wedge-Right Hand/60.1/KBS Tour 105 (Discontinued)
Mfr #
TAYATVWG
Zoro #
G9276624
UPC # 888167708782
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAYATVWG
- Zoro #
- G9276624
- UPC #
- 888167708782
- Country of Origin
- China
- Gender
- Men
- Item
- Golf Clubs
- Hand
- Right
- Type
- Wedge
Description
Execute all scoring shots with one short game weapon while playing the TaylorMade ATV Grind Wedge. Equipped with an All-Terrain Versatility (ATV) Sole Channel, this Tour Satin wedge allows golfers to achieve greater success on every scoring shot type and course condition. KBS Tour 105 Steel Shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.