This item is Discontinued.
This item is Discontinued.
GAPR MID Hybrid-Right Hand/4h/Stiff (Discontinued)
Mfr #
TAYGAPRMD
Zoro #
G9260953
UPC # 888167701622
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAYGAPRMD
- Zoro #
- G9260953
- UPC #
- 888167701622
- Country of Origin
- China
- Gender
- Men
- Item
- Golf Clubs
- Flex
- Stiff
- Hand
- Right
Description
GAPR introduces a new category of golf club, designed to fill the gap between your longest playable iron and your shortest metalwood. Ultra low CG for extreme distance with a mid-high trajectory. Iron face profile inspires confidence and easy alignment. Medium sole width for ease of play and versatility. Each GAPR club benefits from TaylorMadeFt.s revolutionary SpeedFoam technology, which has been injected into each clubhead to enhance ballspeed and feel, delivering performance unlike any other utility club. Our easily adjustable Loft Sleeve provides even more options to tweak the loft, lie, and trajectory to find your perfect GAPR distance. Use the Loft Sleeve to dial in your yardage and/or make subtle adjustments as your swing evolves. Speed Pocket technology in each GAPR model produces hotter launch conditions for enhanced distance, forgiveness, and playability on low-face strikes. KBS Hybrid graphite shaft. Tour Velvet 360 Black/Teal grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.