This item is Discontinued.

This item is Discontinued.
M3 Driver-Right Hand/9.5 degree/Blue 60 Stiff Flex (Discontinued)
Mfr #
TAYM3DR
Zoro #
G9273754
UPC # 888167640495
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAYM3DR
- Zoro #
- G9273754
- UPC #
- 888167640495
- Country of Origin
- China
- Gender
- Men
- Item
- Golf Clubs
- Hand
- Right
- Flex
- Stiff
- Loft
- 9.5 degree
- Type
- Driver
Description
A radical departure from traditional driver-face design, Twist Face is engineered to take you farther and straighter... right down the center of the fairway. Twist Face presents a revolutionary new face curvature with a corrective face angle on off-center hits, engineered to reduce side spin and deliver straighter shots. By providing more loft in the high-toe and less loft in the low-heel, this groundbreaking technology produces more consistent side spin in the areas where golfers commonly mis-hit. TaylorMade’s new Hammerhead slot creates a massive sweet spot that pushes the limit of ballspeed to produce distance and forgiveness across the entire face. The reinforced outer portions of the slot allow for a lighter, more flexible face, while the center portion of the slot increases ballspeed on low-face strikes and drops spin for more distance. The result is a powerful and forgiving driver that delivers exceptional sound and feel. The M3 driver features a new Y-Track, which offers two seamlessly movable weights, allowing golfers to adjust their settings for optimal trajectory, maximum forgiveness, or raw speed. Simple and intuitive, the Y-Track delivers a completely connected track system for the first time, giving golfers unrestricted movement of 22g of mass (two 11g weights). Mitsubishi Chemical TENSEI graphite shaft. Lamkin UTx Cord .600 Round Grey Cap/Black grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.