This item is Discontinued.
This item is Discontinued.
M3 Fairway Wood-Right Hand/3-15.0/Stiff Flex (Discontinued)
Mfr #
TAYM3FW
Zoro #
G9270771
UPC # 888167651002
Country of Origin China
Category Golf Apparel & Equipment
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
- TAYM3FW
- Zoro #
- G9270771
- UPC #
- 888167651002
- Country of Origin
- China
- Item
- Golf Clubs
Description
Whether you’re reaching par 5s in two or threading the needle off the tee, TaylorMade’s new M3 fairway delivers straight distance, so you can split fairways and stick pins. In the M3 fairway, golfers gain the added benefit of a 29g sliding sole weight and a 12-position, 4 degree Loft Sleeve. M3 can be quickly adjusted to personalize the club’s settings to achieve a preferred ball flight. A lighter, 5-layer carbon crown and new carbon sole plate free up weight to produce a lower, more powerful center of gravity. New, lengthened Speed Pocket provides more flexibility and more ballspeed on low-face strikes, delivering forgiveness where golfers commonly mis-hit. Mitsubishi Chemical TENSEI Blue 75 (X), 65 (S, R, A) graphite shaft. Lamkin UTx Cord .600 Round Grey Cap/Black grip.