This item is Discontinued.
This item is Discontinued.
M4 D-Type Driver-Right Hand/9.5/Regular Flex (Discontinued)
Mfr #
TAYM4DTDR
Zoro #
G9277351
UPC # 888167652153
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAYM4DTDR
- Zoro #
- G9277351
- UPC #
- 888167652153
- Country of Origin
- China
- Item
- Golf Clubs
Description
A radical departure from traditional driver-face design, Twist Face is engineered to take you farther and straighter... right down the center of the fairway. Twist Face presents a revolutionary new face curvature with a corrective face angle on off-center hits, engineered to reduce side spin and deliver straighter shots. By providing more loft in the high-toe and less loft in the low-heel, this groundbreaking technology produces more consistent side spin in the areas where golfers commonly mis-hit. TaylorMade’s new Hammerhead slot creates a massive sweet spot that pushes the limit of ballspeed to produce distance and forgiveness across the entire face. The reinforced outer portions of the slot allow for a lighter, more flexible face, while the center portion of the slot increases ballspeed on low-face strikes and drops spin for more distance. The result is a powerful and forgiving driver that delivers exceptional sound and feel. Taking an imaginative approach to clubhead design, Geocoustic technology utilizes advanced sole shaping techniques to deliver a solid and explosive sound with exceptional feel. The recessed sole contour also frees up volume to produce a larger clubface with a 67 percent larger sweet spot. Engineered to eliminate sliced drives and promote a draw, M4 D-Type features a two-tone crown cosmetic that has been altered to make the face angle appear more open, resulting in a more closed face at impact. Additionally, 41 grams of weigh have been moved heel-ward to deliver draw bias. Men's graphite shaft - Matrix Platinum White Tie MFS5 55 (S, R) 45 (A). Women's graphite shaft - Matrix Platinum White Tie MSF5 45 (L). Men's grip - TM Dual Feel 360 .620 Round 47g. Women's grip - TM Winn Dual Feel 37g Grey/White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.