This item is Discontinued.

This item is Discontinued.
M4 Driver-Right Hand/10.5/Regular Flex (Discontinued)
Mfr #
TAYM4DR
Zoro #
G9278392
UPC # 888167641867
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAYM4DR
- Zoro #
- G9278392
- UPC #
- 888167641867
- Country of Origin
- China
- Gender
- Men
- Item
- Golf Clubs
- Type
- Driver
- Hand
- Right
Description
A radical departure from traditional driver-face design, Twist Face is engineered to take you farther and straighter... right down the center of the fairway. Twist Face presents a revolutionary new face curvature with a corrective face angle on off-center hits, engineered to reduce side spin and deliver straighter shots. By providing more loft in the high-toe and less loft in the low-heel, this groundbreaking technology produces more consistent side spin in the areas where golfers commonly mis-hit. TaylorMade’s new Hammerhead slot creates a massive sweet spot that pushes the limit of ballspeed to produce distance and forgiveness across the entire face. The reinforced outer portions of the slot allow for a lighter, more flexible face, while the center portion of the slot increases ballspeed on low-face strikes and drops spin for more distance. The result is a powerful and forgiving driver that delivers exceptional sound and feel. Taking an imaginative approach to clubhead design, Geocoustic technology utilizes advanced sole shaping techniques to deliver a solid and explosive sound with exceptional feel. The recessed sole contour also frees up volume to produce a larger clubface with a 67 percent larger sweet spot. Men's graphite shaft - Fujikura Atmos Red 6 (X), Fujikura Atmos Red 5 (S, R, A). Women's graphite shaft - TM Tuned 45 (L). Men's grip - TM Dual Feel 360 .620 Round 47g. Women's grip - TM Winn Dual Feel 37g Grey/White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.