This item is Discontinued.
This item is Discontinued.
M4 Fairway Wood-Right Hand/5HL-21.0/Ladies Flex (Discontinued)
Mfr #
TAYM4FW
Zoro #
G9260734
UPC # 888167642628
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAYM4FW
- Zoro #
- G9260734
- UPC #
- 888167642628
- Country of Origin
- China
- Gender
- Men
- Item
- Golf Clubs
- Type
- Wood
- Hand
- Right
Description
Whether you’re reaching par 5s in two or threading the needle off the tee, TaylorMade’s new M4 fairway delivers straight distance, so you can split fairways and stick pins. Our most advanced Speed Pocket combines with Inverted Cone Technology to create more ballspeed and more forgiveness as well as a larger sweet spot. M4 fairway has been designed with split internal weights that increase forgiveness and promote more ballspeed across the face, helping golfers find the center cut with greater consistency. Geocoustic technology utilizes an intricate blend of geometric and acoustical engineering to give the M4 fairway versatile playability and superior feel. Men's graphite shaft - Fujikura Atmos Red 6 Fwy (X, S), Fujikura Atmos Red 5 Fwy (R,A). Women's graphite shaft - TM Tuned 45 (L). Men's grip - TM Dual Feel 360 .620 Round 47g. Women's grip - TM Winn Dual Feel 37g Grey/White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.