This item is Discontinued.
This item is Discontinued.
M5 Driver-Right Hand/10.5 degree/Tensei Orange Regular Flex (Discontinued)
Mfr #
N7300407
Zoro #
G9262992
UPC # 192371061459
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N7300407
- Zoro #
- G9262992
- UPC #
- 192371061459
- Country of Origin
- China
Details
- Gender
- Men
- Item
- Golf Clubs
- Hand
- Right
- Loft
- 10.5 degree
- Type
- Driver
Description
Every M5 driver head has been individually injected to reach the threshold of the maximum legal limit of ball speed. So, whether you’re fighting for your club championship or battling it out in your weekend fourball, you’ll be playing with a driver that’s engineered to make everybody faster. Every head is individually speed tested and injected with tuning resin to optimize COR across the entire face. The Speed Injection process is designed to maximize ball speed and distance in the M5 driver, achieving performance at or near the legal limit. Revolutionary face curvature with a corrective face angle on off-center hits, engineered to reduce side spin and deliver straighter shots. Twist Face provides more loft in the high toe and less loft in the low-heel to produce more consistent spin where golfers commonly mis-hit. The new, more efficient Inverse T-Track enables two 10g weights to be maneuvered for optimal spin and trajectory. The inverted design allows the weight to be positioned further back along the perimeter of the club, lowering the CG and increasing MOI/forgiveness. The new, more flexible Hammerhead slot works in conjunction with Speed Injected Twist Face to produce a larger sweet spot and preserve ball speed on off-center strikes. Golf Pride MCC Grey/Black grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.