This item is Discontinued.
This item is Discontinued.
M5 Iron Set-Steel Shaft-Left Hand/4-AW/Regular Flex (Discontinued)
Mfr #
TAYM5ISS
Zoro #
G9263342
UPC # 192371084182
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAYM5ISS
- Zoro #
- G9263342
- UPC #
- 192371084182
- Country of Origin
- China
- Item
- Golf Club Sets
- Hand
- Left
- Material
- Steel
- Type
- Iron
Description
The new Speed Bridge structure unlocks the ability to use our fastest thru-slot Speed Pocket for the first time in our players distance category. Additional stiffness around the perimeter of the head generates higher ball speeds due to reduced energy loss at impact. An ultra-thin face design with patented Inverted Cone Technology (ICT) delivers faster ball speeds over the entire face area. Speed Bridge supports the topline to reduce low-frequency vibrations for a more satisfying sound at impact. Advanced HYBRAR compression damper effectively filters unwanted face vibrations for more solid feel on all shots. Fluted Hosel and 360° undercut effectively lowers CG to increase launch angle and ball speed to generate a strong, penetrating ball flight even on low-face impacts. Multi-material construction uses high density tungsten for maximum forgiveness in a compact game improvement iron design. Patented off-center Inverted Cone Technology promotes straighter shots for golfers at all levels. Compact address shape designed for players who prefer a more traditional look to inspire confidence. Sole design now includes a leading edge chamber for a cleaner entry into the turf for exceptionally crisp ball striking. True Temper XP100 steel shaft. Golf Pride Tour Velvet 360 grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.