This item is Discontinued.
This item is Discontinued.
M5 Tour Driver-Right Hand/10.5 degree/Tensei Orange Regular Flex (Discontinued)
Mfr #
TAYM5TDR
Zoro #
G9264919
UPC # 192371106532
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAYM5TDR
- Zoro #
- G9264919
- UPC #
- 192371106532
- Country of Origin
- China
- Gender
- Men
- Item
- Golf Clubs
- Type
- Driver
- Loft
- 10.5 degree
- Hand
- Right
Description
M5 Tour driver features the same incredible technologies of its bigger M5 brother—like Speed Injected Twist Face and Inverse T-Track—in a smaller, Tour-inspired 435cc package. The result is improved aerodynamics for increased clubhead speed, refined players shaping for enhanced workability, and lower spin properties for more distance and control. Factor those elements in with the “spicy” nature of Speed Injected technology, and M5 Tour becomes a truly powerful and versatile tool to have off the tee. Golf Pride MCC Grey/Black grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.