This item is Discontinued.
This item is Discontinued.
M6 Driver-Right Hand/12 degree/Atmos Orange Senior Flex (Discontinued)
Mfr #
TAYM6DR
Zoro #
G9268924
UPC # 192371056950
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAYM6DR
- Zoro #
- G9268924
- UPC #
- 192371056950
- Country of Origin
- China
- Gender
- Men
- Item
- Golf Clubs
- Type
- Driver
- Hand
- Right
- Loft
- 12 degree
Description
Every M6 driver head has been individually injected to reach the maximum legal limit of ball speed. Step up to the tee with the confidence of having a driver with Tour-caliber speed, that’s the power of Speed Injected technology. Every head is individually speed tested and injected with tuning resin to optimize COR across the entire face. The Speed Injection process is designed to maximize ball speed and distance in the M6 driver, achieving performance at or near the legal limit. Revolutionary new face curvature with a corrective face angle on off center hits, engineered to reduce side spin and deliver straighter shots Twist Face provides more loft in the high toe and less loft in the low-heel to produce more consistent spin where golfers commonly mis-hit. Sleek, aerodynamic shaping designed to provide increased clubhead speed for more distance. Inertia Generator stores 46g of weight low and back for maximum forgiveness. 54 percent more carbon than M4 allows for more weight to be housed within the INInertia Generator IN. The new, more flexible Hammerhead slot works in conjunction with Speed Injected Twist Face to produce a larger sweet spot and preserve ball speed on off-center strikes. Men's Shaft: Fujikura Atmos graphite shaft. Women's Shaft: TaylorMade Tuned Performance graphite shaft. TM Lamkin Dual Feel grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.