This item is Discontinued.
This item is Discontinued.
M6 Iron Set-Graphite Shaft-Right Hand/4-AW/Regular Flex (Discontinued)
Mfr #
TAYM6ISG
Zoro #
G9261839
UPC # 192371058794
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAYM6ISG
- Zoro #
- G9261839
- UPC #
- 192371058794
- Country of Origin
- China
- Item
- Golf Club Sets
- Hand
- Right
- Material
- Graphite
- Type
- Iron
Description
New Speed Bridge structure unlocks the ability to use our most flexible thru-slot Speed Pocket engineered to generate more ball speed than ever before. Additional stiffness in the head structure provides higher ball speeds due to reduced energy loss at impact. An ultra-thin face design with Inverted Cone Technology (ICT) delivers incredible ball speeds over the entire face area. Speed Bridge supports the topline to reduce low-frequency vibrations for a more satisfying sound at impact. Advanced HYBRAR compression damper effectively filters unwanted face vibrations for a soft and solid feel on all shots. Fluted Hosel and 360° undercut effectively lowers CG to increase launch angle and ball speed to generate a strong, penetrating ball flight even on low-face impacts. Patented off-center Inverted Cone Technology maximizes sweet spot and promotes straighter shots for golfers at all levels. Men's shaft: Fujikura Atmos Orange graphite shaft. Women's shaft: TaylorMade Tuned Performance 45 graphite shaft. TM Lamkin Dual Feel grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.